Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, W, 15, Black, PR
Mfr # TB1A5NZP001
Zoro # G911947194
product price: $89.95
/pr
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 15
- Electrical Hazard Rated Yes
- Waterproof No
- Outsole Material EVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A5NZP001
- Zoro # G911947194
- UPC # 197064747528
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Size | 15 |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number TB1A5NZP001, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Jazzband Reusable Foam Ear Plugs, Bell Shape, 25 dB, Green (6506)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (KKCA5-04-L)
- BRADY Low-Halide Pipe Tape, Orange, 100 ft. L, B30C-2250-569-OR (B30C-2250-569-OR)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (138S0036CH)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB191694214)
- TIMBERLAND PRO Loafer Shoe, W, 10, Black, PR (TB187528001)
- TIMBERLAND PRO Athletic Shoe, W, 5 1/2, Black, PR (TB1A2A47001)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 8W, Brown, PR (85590)
- TIMBERLAND PRO Athletic Shoe, W, 9, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Athletic High-Top, W, 10, Black, PR (TB1A1S5M001)
- Timberland Pro Steel Toe Shoes