Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, W, 15, Black, PR
Mfr # TB1A176A001
Zoro # G511219721
product price: $109.95
/pr
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Midsole Material Polyurethane
- Conductive No
- CSA Standards Met Grade 1 Protective Toecap, No Puncture-Resistant Sole
- Ninety-Degree Heel No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A176A001
- Zoro # G511219721
- UPC # 197064694099
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Overall Height | 4 in |
Size | 15 |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number TB1A176A, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, XL (7603400)
- PIONEER Mesh Safety Vest, Green, 2XL, 2 Stripe (V1025260U-2XL)
- NMC Flammable Gas 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL46P10)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Wall Mount, Capacity: 200 Pairs (3TCN4)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Wmns, 7.5W, Blk, PR (87528)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Black, PR (TB150507001)
- TIMBERLAND PRO Work Shoes, Slip On, Steel, Mns, 9M, Brn, PR (86509)
- TIMBERLAND PRO Athletic Shoe, M, 13, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Loafer Shoe, W, 6 1/2, Black, PR (TB187528001)
- TIMBERLAND PRO Athletic Shoe, M, 11 1/2, Black, PR (TB1A5NZP001)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 14, Black, PR (N1911-M)
- Timberland Pro Foot Protection