Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, W, 14, Black, PR
Mfr # TB1A16NN001
Zoro # G110869983
product price: $82.85
/pr
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Closure Lace Up
- ASTM Standards Met (PRINT) Compression (C), Impact (I), Static Dissipative (SD)
- Waterproof No
- Metatarsal Guard (PRINT) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A16NN001
- Zoro # G110869983
- UPC # 197064722976
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 14 |
Size (PRINT) | 14 |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 14, Static Dissipative Yes, Style Number TB1A16NN, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Lead Work Area Sign, D36P (D36P)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-7/16" Shank L, Steel, 5361 (05361)
- SIGNMISSION No Parking Or Standing 12inx18in Heavy Gauge Aluminums, A-1218 No Stopping or Standing - Pk (A-1218 No Stopping or Standing - Pk)
- RED KAP Unisex Pocketless Wrap (WP18NV RG M)
- TIMBERLAND PRO Athletic Shoe, W, 12, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Athletic Shoe, W, 9, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 6W, Brown, PR (63189)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB186509214)
- TIMBERLAND PRO Athletic Shoe, W, 11, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Oxford Shoe, W, 10, Brown, PR (TB163189214)
- REEBOK Size 7 Men's Athletic Shoe Steel Work Shoe, Black (RB3501)
- Timberland Pro Steel Toe Shoes