Shop All Composite Toe Boots and Shoes
Timberland Pro
Athletic Shoe, W, 13, Black, PR
Mfr # TB1A2123001
Zoro # G111219626
product price: $97.15
/pr
Free Shipping & Returns
Not eligible for select promotions
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black/Orange
- Size 13
- Waterproof No
- ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A2123001
- Zoro # G111219626
- UPC # 197064753994
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Orange, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number TB1A2123, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, XL, PR (1VT34)
- FRED SILVER Convex Security Mirror (PLXR-M-30-T)
- BDG Grey HPPE Cut Resistant Double Dip Sandy Nitrile Palm, Size M (8) (99-1-9623-8)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Green, 2XL, PR (48UN89)
- TIMBERLAND PRO Size 8 1/2 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10 1/2, Brown, PR (TB0A1ZRC214)
- TIMBERLAND PRO Womens PRO(R) Hightower 6" AlloyT (TB0A1KIT214)
- TIMBERLAND PRO Athletic Shoe, M, 11, Black, PR (TB1A2123001)
- TIMBERLAND PRO Athletic Shoe, 12, Black, PR (TB0A2174001)
- TIMBERLAND PRO Size 11 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- AVENGER SAFETY FOOTWEAR Size 14 FOREMAN SLIP-ON CT, MENS PR (A7108-14M)
- Timberland Pro Composite Toe Boots and Shoes