Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, W, 11, Black, PR
Mfr # TB1A16NN001
Zoro # G010869878
product price: $102.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Chip-Resisting Sole (PRINT) Yes
- Size (PRINT) 11
- Upper Material (PRINT) Synthetic Fabric
- Oil-Resisting Sole (PRINT) Yes
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A16NN001
- Zoro # G010869878
- UPC # 197064722082
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size (PRINT) | 11 |
Width | W |
Size | 11 |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative Yes, Style Number TB1A16NN, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit, Universal (35ZR78)
- MSA SAFETY Full Face Respirator, M, Threaded, Silicone (10043413)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, Green (LPF-LS4-REFILL)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, L, PR (11-900-VEND)
- TIMBERLAND PRO Athletic Shoe, W, 12, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Oxford Shoe, W, 10, Brown, PR (TB163189214)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 8W, Brown, PR (85590)
- TIMBERLAND PRO Loafer Shoe, W, 6 1/2, Black, PR (TB187528001)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 12W, Brown, PR (85590)
- TIMBERLAND PRO Athletic High-Top, M, 15, Black, PR (TB1A1S5M001)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9, M, Black, PR (520-9M)
- Timberland Pro Foot Protection