Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, W, 10, Black, PR
Mfr # TB1A5RSX001
Zoro # G011947148
product price: $106.89
/pr
Free Shipping & Returns
Not eligible for select promotions
$106.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
- Electrical Hazard Rated Yes
- Waterproof No
- Outsole Material EVA
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A5RSX001
- Zoro # G011947148
- UPC # 197064768738
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 10 |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB1A5RSX001, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Labor Law Poster Kit, FL, English, 2-1/2inW (EFEDSTCRPSECFL)
- MILWAUKEE TOOL Hard Hat (48-73-1102)
- PIP Knit Gloves, 15 ga Thick, L, Brown Cuff, PR (19-007/L)
- HAWS Axion™ MSR Shower/Eyewash, Freeze Resistant Combo (8317CTFP)
- TIMBERLAND PRO Loafer Shoe, W, 11 1/2, Brown, PR (TB186509214)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12M, Brn, PR (53534)
- TIMBERLAND PRO Athletic Shoe, W, 9, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Athletic High-Top, W, 10, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12W, Brn, PR (53534)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 6W, Brown, PR (63189)
- ROCKPORT WORKS Boat Shoes, Steel, 8M, PR (RK676)
- Timberland Pro Foot Protection