Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, W, 10 1/2, Gray, PR
Mfr # TB1A1GT9065
Zoro # G210870063
original price:
$97.15
11% off
new price: $85.59
/pr
Free Shipping & Returns
Not eligible for select promotions
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil-Resisting Sole (PRINT) Yes
- Color Grey
- Maximum Heat Rating (PRINT) 248 Degrees F
- Chemical-Resisting Sole (PRINT) Yes
- Manufacturer-Suggested Sole Slip Rating (PRINT) Best
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1GT9065
- Zoro # G210870063
- UPC # 197064649686
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Size | 10 1/2 |
Size (PRINT) | 10 1/2 |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 10 1/2, Static Dissipative Yes, Style Number TB1A1GT9, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Duty Belt, Size XL, Black, Unisex (4164)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH LN 46)
- ZORO SELECT Service Record Tag, 7x4, Bk/Yel, PK10 (2RMU9)
- SIGNMISSION 24 in Height, Vinyl, 24" x 18", WS-D-1824-Mississippi (WS-D-1824-Mississippi)
- TIMBERLAND PRO Athletic High-Top, W, 10, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB186509214)
- TIMBERLAND PRO Athletic Shoe, M, 8, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Athletic Shoe, W, 11 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Work Shoes, Slip On, Steel, Mns, 8W, Brn, PR (86509)
- TIMBERLAND PRO Athletic Shoe, M, 13, Blue, PR (TB1A1HRU001)
- FLORSHEIM Oxford Shoes, Black, 9-1/2EEE, PR (FS2000)
- Timberland Pro Foot Protection