Shop All Composite Toe Boots and Shoes
Timberland Pro
Athletic Shoe, W, 10 1/2, Gray, PR
Mfr # TB0A2B6X065
Zoro # G709984240
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Gray/Orange
- Size 10 1/2
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB0A2B6X065
- Zoro # G709984240
- UPC # 196009180628
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Size (PRINT) | 10 1/2 |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Orange, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Female Swivel X Male Solid Adapter - 2-1/2 NH Female X 2-1/2 NPT Male - Brass (363-2522561)
- TINGLEY Profile Knee Boots, Brown, Size 6, Mens, 15" H, PR (51254)
- OCCUNOMIX XL T-Shirt, Hi-Vis Orange (LUX-XSSPB-OXL)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, V-Neck, Knit Cuff, Medium, Black (JKV9023BK)
- TIMBERLAND PRO Size 11 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- TIMBERLAND PRO Hiker Boot, W, 14, Black, PR (TB0A2CB8001)
- TIMBERLAND PRO Radius Knit Comp. Toe Shoes (A2N5V)
- TIMBERLAND PRO Evergreen 8" Waterproofof Comp-Toe Wor (TB0A28QQ214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB1A1WSB214)
- TIMBERLAND PRO Miner Boot, W, 4, Black, PR (TB0A5QXJ001)
- THOROGOOD SHOES Size 9 Unisex Hiker Boot Composite Work Boot, Black (804-629290W)
- Timberland Pro Foot Protection