Shop All Composite Toe Boots and Shoes
Timberland Pro
Athletic Shoe, W, 10 1/2, Black, PR
Mfr # TB1A2123001
Zoro # G111219749
product price: $97.15
/pr
Free Shipping & Returns
Not eligible for select promotions
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black/Orange
- Size 10 1/2
- Waterproof No
- Maximum Heat Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A2123001
- Zoro # G111219749
- UPC # 197064753307
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Orange, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number TB1A2123, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Do Not Touch Iso Label, Pk10 (ISO228AP)
- INCOM Reflective Safety Tape, 2W x 30'L, Striped Yellow/Black, 1 Roll (RST106)
- 3M Rdng Glss, +2.0 Top/Bottom, Clear, Plycrbnt (11458-00000-20)
- VIKING Handyman 3pc FR PVC Suit (2110FR-L)
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- TIMBERLAND PRO Miner Boot, W, 4, Black, PR (TB0A5QXJ001)
- TIMBERLAND PRO Athletic Shoe, W, 13, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB0A128P2141)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB0A5NZP001)
- TIMBERLAND PRO Size 14 Men's 6 in Work Boot Alloy Work Boot, Brown (85594)
- CARHARTT Size 12 Men's 8 in Work Boot Composite Work Boot, Brown (CMR8939 12W)
- Timberland Pro Foot Protection