Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, W, 10 1/2, Black, PR
Mfr # TB0A176A001
Zoro # G3556005
product price: $109.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non-Marking Sole Yes
- Conductive No
- Upper Material Nylon
- Waterproof No
- Removable Insole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A176A001
- Zoro # G3556005
- UPC # 190542656664
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Size | 10 1/2 |
Height | 4 in |
Footwear Size | 10 1/2 |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 10 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number A176A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Clear Poly Surface Mount Protective Cover, 4-15/32 in. H (STI-6519)
- NMC Keep Hands Clear, Pk5 (D679AP)
- ACCUFORM Evacuation Map Holder, 11 in. x 17 in. (DTA241)
- DELTA PLUS Bifocal Safety Reading Glasses, Wraparound Anti-Fog (RX-GG-40C-AF-2.5)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12M, Brn, PR (53534)
- TIMBERLAND PRO Athletic High-Top, W, 10, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 10 1/2, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Loafer Shoe, M, 9, Black, PR (TB187528001)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 9M, Brown, PR (85590)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 9.5M, Brown, PR (63189)
- PUMA SAFETY SHOES Size 8-1/2 Women's Athletic Shoe Steel Work Shoe, Gray (642915-8.5)
- Timberland Pro Foot Protection