Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, M, 9, Gray, PR
Mfr # TB1A1GT9065
Zoro # G110869952
Free Shipping & Returns
Not eligible for select promotions
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non Metallic Upper Yes
- Oil-Resisting Sole (PRINT) Yes
- Conductive No
- Completely Non Metallic No
- Style Family Athletic Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB1A1GT9065
- Zoro # G110869952
- UPC # 197064648931
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Width | M |
Size (PRINT) | 9 |
Size | 9 |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 9, Static Dissipative Yes, Style Number TB1A1GT9, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL Convex Mirror, Round Rectangular Glass, 12"x18" (SEERR1218)
- LYLE Aluminum Robot Area Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0568-NA_10X7)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, M (730101M)
- SPILL TECH ENVIRONMENTAL SpillTech CCSO40 Universal Corn Cob Socks, 3"W X 42"L, 40 Per Pack (CCSO40)
- TIMBERLAND PRO Athletic Shoe, W, 8 1/2, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Powertrain Sprint Aluminum Toe Athletic Work Shoe, 8.5 (A291H-085M)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Athletic Shoe, W, 9, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Athletic Shoe, W, 12, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB1A2A47001)
- PUMA SAFETY SHOES Athletc Wrk Shoes, 13EE, Blk/Blue, PR (642755)
- Timberland Pro Steel Toe Shoes