Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, M, 9 1/2, Blue, PR
Mfr # TB1A1HRU001
Zoro # G510936773
product price: $89.95
/pr
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 9 1/2
- Closure Lace Up
- Chemical-Resisting Sole (PRINT) Yes
- Midsole Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1HRU001
- Zoro # G510936773
- UPC # 197064520954
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Width | M |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Blue, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 9 1/2, Static Dissipative No, Style Number TB1AIHRU, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY One Lane Road Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (669-C/48-EMO-OR)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- ANSELL VF, General Purpose Glove, 10, 36J050, PR (11-600VP)
- RETRACTA-BELT PRIME Belt Barrier, Steel and Concrete, 40in, PK2 (100SS1-BK-2PK)
- TIMBERLAND PRO Loafer Shoe, M, 9, Black, PR (TB187528001)
- TIMBERLAND PRO Athletic Shoe, W, 9, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Athletic Shoe, W, 10 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Athletic Shoe, W, 10, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Athletic Shoe, W, 6, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Mens PRO(R) Mudsill Steel-Toe Work Shoe (TB040008001)
- KEEN Size 14 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- Timberland Pro Foot Protection