Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, M, 8, Blue, PR
Mfr # TB0A1HRU001
Zoro # G3555323
product price: $100.99
/pr
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Metatarsal System No
- Oil Resisting Sole Yes
- Satra Slip Test Results- Dairy Tile Oily Not Tested
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1HRU001
- Zoro # G3555323
- UPC # 190852679629
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Size | 8 |
Height | 4 in |
Footwear Size | 8 |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number A1HRU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Coated Gloves, Palm Coverage, Green, 2XL, PR (48UN89)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC-DP/UBK)
- NOTRAX Entrance Mat, Black, 4 ft. W x 10 ft. L (141S0410BL)
- BRADY Rpr Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK100 (86664)
- TIMBERLAND PRO Athletic Shoe, W, 9, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Athletic Shoe, W, 12, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Wmns, 5.5W, Brn, PR (85599)
- TIMBERLAND PRO Loafer Shoe, W, 6 1/2, Black, PR (TB187528001)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12M, Brn, PR (53534)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11 1/2, Black, PR (TB0A1JYQ001)
- MELLOW WALK SAFETY Men's Safety Athletic Lace UpShoe, ESD, Size 10, 2E Width (584072BLK100)
- Timberland Pro Foot Protection