Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, M, 8 1/2, Gray, PR
Mfr # TB1A1GT9065
Zoro # G110869778
product price: $124.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 1/2
- ASTM Standards Met (PRINT) Compression (C), Impact (I), Static Dissipative (SD)
- Non Metallic Upper Yes
- Manufacturer-Suggested Sole Slip Rating (PRINT) Best
- Maximum Heat Rating (PRINT) 248 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1GT9065
- Zoro # G110869778
- UPC # 197064648597
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Size | 8 1/2 |
Width | M |
Size (PRINT) | 8 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 8 1/2, Static Dissipative Yes, Style Number TB1A1GT9, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 12 Men's Steel Rubber Boot, Yellow (77253)
- CONDOR Ball Valve Lockout, Red, 2-45/64" H (437R17)
- SIGNMISSION OSHA Sign, This Is Not Handwashing Sink With, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-NS-P-1014-L-18631)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161307)
- TIMBERLAND PRO Loafer Shoe, W, 8, Black, PR (TB187528001)
- TIMBERLAND PRO Athletic High-Top Shoe, W, 7, Black, PR (TB0A11QF001)
- TIMBERLAND PRO Work Shoes, Slip On, Steel, Mns, 8W, Brn, PR (86509)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 15M, Brown, PR (85590)
- TIMBERLAND PRO Athletic Shoe, W, 9, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 6W, Brown, PR (63189)
- FLORSHEIM Oxford Shoes, Black, 9-1/2D, PR (FS2000)
- Timberland Pro Foot Protection