Shop All Composite Toe Boots and Shoes
Timberland Pro
Athletic Shoe, M, 8 1/2, Gray, PR
Mfr # TB0A2B6X065
Zoro # G509984440
product price: $119.95
/pr
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Gray/Orange
- Size 8 1/2
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A2B6X065
- Zoro # G509984440
- UPC # 196009178854
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | M |
Size (PRINT) | 8 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Orange, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size (PRINT) 8 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206060)
- PIG PIG Roof Leak Diverter Bucket Kit, 11 lb. (TLS121-TR)
- CONDOR Safety Sign Emergency Exit, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English (467T46)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66067 (66067)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB0A5P1A214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Black, PR (TB0A1XJP001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 14, Brown, PR (TB192641214)
- TIMBERLAND PRO Size 15 Men's Athletic Shoe Alloy Work Boots, Graphite Nubuck (A1GF6)
- TIMBERLAND PRO Hiker Shoe, M, 9, Brown, PR (TB1A219B214)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11, Black, PR (TB0A1S5M001)
- WOLVERINE Size 11-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- Timberland Pro Foot Protection