Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, M, 7, Blue, PR
Mfr # TB0A1HRU001
Zoro # G3556705
original price:
$106.69
6% off
new price: $99.95
/pr
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
- Waterproof Type None
- Midsole Material Polyurethane
- Mark II Slip Test Results- Dairy Tile Oily Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1HRU001
- Zoro # G3556705
- UPC # 190852679582
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 7 |
Footwear Width | M |
Height | 4 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 7 |
Width | M |
Size (PRINT) | 7 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number A1HRU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Flammable Cabinet, 90 gal., Red (899021)
- GUARDIAN EQUIPMENT All-Stainless Steel Emergency Eyewash/shower (G1991HFC)
- ERGODYNE Black Evaporative Cooling Bandana, PK24 (6700)
- RADIANS Radians RW10-3S1Y Lightweight Rain Jacket (RW10-3S1Y-M)
- TIMBERLAND PRO Athletic Shoe, W, 12, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Loafer Shoe, W, 8, Black, PR (TB187528001)
- TIMBERLAND PRO Athletic Shoe, W, 9, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Loafer Shoe, W, 7, Black, PR (TB187528001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Black, PR (TB150507001)
- TIMBERLAND PRO Athletic Shoe, W, 8, Black, PR (TB1A16NN001)
- KEEN Athletic Shoe, D, 12, Black, PR (1024604)
- Timberland Pro Steel Toe Shoes