Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, M, 7, Black, PR
Mfr # TB1A176A001
Zoro # G411219685
product price: $109.95
/pr
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Maximum Heat Rating 248 Degrees F
- Toe Cap Material Alloy
- Style Number TB1A176A
- Midsole Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A176A001
- Zoro # G411219685
- UPC # 197064689958
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Width | M |
Overall Height | 4 in |
Size | 7 |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number TB1A176A, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Hi Vis Knit Hat, Reflective Stripe, Orange (PP-LUC-KCR-O)
- STEINER INDUSTRIES Welding Gloves, MIG Application, Yellow, PR (02276-S)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 7, PR (E011R/7)
- PIP B/C Grade Split Cowhide, Blue, PK12 (84-7632/S)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB163189214)
- TIMBERLAND PRO Oxford Shoe, M, 11, Brown, PR (TB163189214)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 10 1/2, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Athletic Shoe, W, 12, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB186509214)
- TIMBERLAND PRO Athletic Shoe, M, 9, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Loafer Shoe, W, 7, Black, PR (TB187528001)
- Timberland Pro Steel Toe Shoes