Shop All Composite Toe Boots and Shoes
Timberland Pro
Athletic Shoe, M, 7 1/2, Gray, PR
Mfr # TB0A2B6X065
Zoro # G109984437
product price: $119.95
/pr
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Gray/Orange
- Size 7 1/2
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A2B6X065
- Zoro # G109984437
- UPC # 196009178656
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Size (PRINT) | 7 1/2 |
Width | M |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Orange, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size (PRINT) 7 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Gloves, M, VEP Pad (50100120030)
- BLACK SWAN Detectable Marking Tape - Red 2" X 1000' (15290)
- GUARDIAN Guardian Modular Speed Bump, 6Ft Lx12 (DH-SP-26M)
- GLOWEAR BY ERGODYNE Lime XS Type R Class 2 Economy Mesh Vest (8210HL)
- TIMBERLAND PRO Size 12 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- TIMBERLAND PRO Work Boots, Cmp, Mn, 11.5M, 6In, Bn, PR (89697)
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Composite Work Boot, Brown (TB089646214)
- TIMBERLAND PRO Athletic High-Top Shoe, W, 11 1/2, Black, PR (TB1A28WF001)
- TIMBERLAND PRO Timber Pro Irvine wedge 6in Alloy Safe Toe Boots, Brown, 11W (A44UP)
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- HOSS BOOT CO Hoss Mens Range Black Composite Toe Hea (60108)
- Timberland Pro Foot Protection