Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, M, 7 1/2, Black, PR
Mfr # TB1A176A001
Zoro # G811219773
product price: $109.95
/pr
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Non Metallic Upper Yes
- Toe Cap Material Alloy
- Chemical-Resisting Sole Yes
- Oil-Resisting Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A176A001
- Zoro # G811219773
- UPC # 197064690510
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 7 1/2 |
Width | M |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number TB1A176A, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ2)
- CESTUS Work Gloves , WeldTech Pro #7037 PR (7037 L)
- SPILLTECH Duck Pond, 2ft L x 2ft W x 4" H (DKP2X2)
- ZORO SELECT Letter Stamp, A Thru Z, PK26 (3XDH3)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB1A2A47001)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 8M, Brn, PR (53534)
- TIMBERLAND PRO Athletic Shoe, W, 5 1/2, Black, PR (TB1A2A47001)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 9W, Brn, PR (53534)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB191694214)
- TIMBERLAND PRO Athletic Shoe, W, 12, Gray, PR (TB1A1GT9065)
- ROCKPORT WORKS Slip-On Shoes, Steel, 9-1/2W, PR (RK673)
- Timberland Pro Steel Toe Shoes