Shop All Composite Toe Boots and Shoes
Timberland Pro
Athletic Shoe, M, 7 1/2, Black, PR
Mfr # TB0A5RSX001
Zoro # G509984624
original price:
$96.79
18% off
new price: $79.29
/pr
Free Shipping & Returns
Not eligible for select promotions
$79.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black
- Size 7 1/2
- Waterproof No
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A5RSX001
- Zoro # G509984624
- UPC # 196012750689
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Width | M |
Size (PRINT) | 7 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Flite® Knee Boot, Size 12, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.12)
- MACURCO Gas Detector Strobe, Light, Amber/Gray (MSG-A)
- SALISBURY Elec. Insulating Gloves, Type I, 9-1/2, PR1 (E0011R/9H)
- 3M 3M Dual Cartridge Respirator Assembly 07193, Organic Vapor/P95, Large (7000126247)
- TIMBERLAND PRO Size 13 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10 1/2, Brown, PR (TB0A1ZRC214)
- TIMBERLAND PRO Size 9 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- TIMBERLAND PRO Athletic Shoe, M, 9 1/2, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 13, Black, PR (TB1A28WF001)
- GEORGIA BOOT Size 10 Alloy Alloy Toe Boots, Brown (GB00556 M 100)
- Timberland Pro Composite Toe Boots and Shoes