Shop All Composite Toe Boots and Shoes
Timberland Pro
Athletic Shoe, M, 7 1/2, Black, PR
Mfr # TB0A5NZP001
Zoro # G509984389
product price: $114.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 7 1/2
- Waterproof No
- Oil-Resisting Sole (PRINT) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A5NZP001
- Zoro # G509984389
- UPC # 196012761180
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Size (PRINT) | 7 1/2 |
Width | M |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, S (0283RBLKSML)
- GENUINE GRIP Mary Jane Shoes, Women, Black, 8200-5M, PR (8200-5M)
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, M, 1 PR (9010-M (8))
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0025YB)
- TIMBERLAND PRO Athletic Shoe, M, 12, Black, PR (TB1A2123001)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Alloy Work Boot, Dark Mocha (TB026078242)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9, Brown, PR (TB0A1ZRC214)
- TIMBERLAND PRO Size 9 1/2 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- TIMBERLAND PRO Size 14 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1VXG214)
- TIMBERLAND PRO Evergreen 8" Waterproofof Comp-Toe Wor (TB0A28QQ214)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 13, Black, PR (MIDCLBR-13-4E)
- Timberland Pro Composite Toe Boots and Shoes