Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, M, 6 1/2, Pink, PR
Mfr # TB0A1I5Q001
Zoro # G3555673
product price: $94.95
/pr
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Non Metallic Upper Yes
- Mark II Slip Test Results- Dairy Tile Dry Not Tested
- Manufacturers Suggested Sole Slip Rating Better
- Waterproof Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1I5Q001
- Zoro # G3555673
- UPC # 191163103025
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Size | 6 1/2 |
Height | 4 in |
Footwear Width | M |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 6 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Pink, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Pink, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 10, 1 PR (11-531VP)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Coyote Brown, PR (G-EXTPCOY-04-L)
- LYLE Decal, Danger Electrical Equipment, 10x7", Sign Material: Vinyl (LCU4-0620-RD_10X7)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 1 In W (AG40ACX50)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12W, Brn, PR (53534)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 15M, Brown, PR (85590)
- TIMBERLAND PRO Athletic Shoe, W, 9, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Athletic High-Top, M, 15, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB1A2A47001)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12M, Brn, PR (53534)
- REEBOK Safety Shoe, 13, W, Black, Composite, PR (RB4039)
- Timberland Pro Foot Protection