Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, M, 6 1/2, Black, PR
Mfr # TB1A5RSX001
Zoro # G411947212
product price: $106.89
/pr
Free Shipping & Returns
$106.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 6 1/2
- Electrical Hazard Rated Yes
- Waterproof No
- Outsole Material EVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A5RSX001
- Zoro # G411947212
- UPC # 197064765874
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 6 1/2 |
Width | M |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative No, Style Number TB1A5RSX001, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Nosing, Silver, 48in W, Cast Aluminum (AG101.3-4)
- AIDATA Elite Anti-Fatigue Floor Mat, Beveled Edge Design (FM-1020)
- CARHARTT T-Shirt, Navy, XL (K87-NVY XLG TLL)
- ERGODYNE Ergodyne® ProFlex® 675 Ambidextrous Double Strap Wrist Support, Black, Medium (16623)
- TIMBERLAND PRO Loafer Shoe, W, 6 1/2, Black, PR (TB187528001)
- TIMBERLAND PRO Athletic High-Top, M, 15, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO Athletic Shoe, W, 12, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Athletic Shoe, W, 11, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 15M, Brown, PR (85590)
- TIMBERLAND PRO Athletic Shoe, W, 9, Black, PR (TB1A5RSX001)
- FLORSHEIM Oxford Shoe, D, 11, Brown, PR (FS2006)
- Timberland Pro Steel Toe Shoes