Shop All Composite Toe Boots and Shoes
Timberland Pro
Athletic Shoe, M, 5 1/2, Black, PR
Mfr # TB0A2A47001
Zoro # G209984610
product price: $119.95
/pr
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Women's
- Color Black
- Size 5 1/2
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A2A47001
- Zoro # G209984610
- UPC # 195440231456
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 5 1/2 |
Width | M |
Size (PRINT) | 5 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number TB0A2A47001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISWERX Hi-Vis Deluxe Cold Weather Jacket - ANSI CL2 2XL (127-22065)
- RED KAP Mens Twill 65/35 Work Pant - Kh (PT62KH 30 32)
- EATON Speaker, White, Indoor, 85dB, 2W, 24VDC (ELSPKW)
- ANSELL Electrical Gloves, Red, Size 10, 14" L, PR (CLASS 0 R 14)
- TIMBERLAND PRO Oxford Shoe, XW, 10 1/2, Black, PR (TB0A5ZBY001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB192615214)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- TIMBERLAND PRO Size 17 Men's 6 in Work Boot Alloy Work Boot, Brown (TB026063214)
- TIMBERLAND PRO Work Boots, Mens, 7-1/2, M, Lace Up, Brown, PR (92641)
- TIMBERLAND PRO Size 10 1/2 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- AVENGER SAFETY FOOTWEAR Size 7 FOREMAN SLIP-ON CT, WOMENS PR (A7169-7W)
- Timberland Pro Foot Protection