Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, M, 14, Gray, PR
Mfr # TB1A1GT9065
Zoro # G010869779
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender (PRINT) Men's
- Maximum Heat Rating (PRINT) 248 Degrees F
- Completely Non Metallic No
- Non-Marking Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB1A1GT9065
- Zoro # G010869779
- UPC # 197064650668
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Width | M |
Size | 14 |
Size (PRINT) | 14 |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 14, Static Dissipative Yes, Style Number TB1A1GT9, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY 13 ga. Gray Nylon/Lycra Gloves, Black Sandy Foam Nitrile Palm Coating, XL (N10530)
- EDWARDS SIGNALING Air Sampling Tube, L 6 Ft, W 1/2 In (SD-T78)
- RADIANS Polarized Safety Glasses, Smoke POL Uncoated (VG1-P)
- ZORO SELECT 5 ft. L x Vinyl; Vinyl Foam, 1" Thick (6FHG2)
- TIMBERLAND PRO Athletic Shoe, W, 8, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Athletic Shoe, M, 8, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB163189214)
- TIMBERLAND PRO Loafer Shoe, W, 7, Black, PR (TB187528001)
- TIMBERLAND PRO Athletic High-Top, M, 15, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 6W, Brown, PR (63189)
- FLORSHEIM Size 10-1/2EEE Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- Timberland Pro Foot Protection