Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, M, 12, Gray, PR
Mfr # TB1A1GT9065
Zoro # G610870120
original price:
$97.15
11% off
Free Shipping & Returns
Not eligible for select promotions
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Completely Non Metallic No
- Oil-Resisting Sole (PRINT) Yes
- All-Leather Upper No
- Construction Cemented
- Gender (PRINT) Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB1A1GT9065
- Zoro # G610870120
- UPC # 197064650330
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Size | 12 |
Size (PRINT) | 12 |
Width | M |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 12, Static Dissipative Yes, Style Number TB1A1GT9, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 (92735NXL)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount (XVC6M35SK)
- WATSON GLOVES Shock Trooper - Small PR (5785-S)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Pink, Al, PK25 (87603)
- TIMBERLAND PRO Loafer Shoe, W, 7, Black, PR (TB187528001)
- TIMBERLAND PRO Athletic High-Top Shoe, W, 10, Black, PR (TB1A11QF001)
- TIMBERLAND PRO Loafer Shoe, M, 14, Brown, PR (TB186509214)
- TIMBERLAND PRO Athletic High-Top, W, 10, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO Athletic Shoe, W, 9, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Loafer Shoe, W, 9, Brown, PR (TB191694214)
- GENUINE GRIP Men Jogger Shoe, Steel Toe, Blk, 6.5M, PR (1011-6.5M)
- Timberland Pro Steel Toe Shoes