Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, M, 12, Blue, PR
Mfr # TB1A1HRU001
Zoro # G610936796
original price:
$89.95
11% off
new price: $79.29
/pr
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Maximum Heat Rating (PRINT) 248 Degrees F
- Heel Definition Flat Heel
- Non-Marking Sole Yes
- Upper Material (PRINT) Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1HRU001
- Zoro # G610936796
- UPC # 197064521739
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Width | M |
Size (PRINT) | 12 |
Size | 12 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Blue, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 12, Static Dissipative No, Style Number TB1AIHRU, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Shut-Off Sign, 10"W, 7" H, 0.040" Thickness, U7-1146-NA_10x7 (U7-1146-NA_10x7)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 17" X 11", PK2 (109908)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, L, 1 PR (80-600)
- CONDOR Hardhat Pad, Navy, Cotton, Universal (33TZ11)
- TIMBERLAND PRO Athletic High-Top, W, 10, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO Athletic Shoe, M, 9, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Athletic Shoe, M, 11 1/2, Black, PR (TB1A5NZP001)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 6W, Brown, PR (63189)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB186509214)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 12, Black, PR (N1312)
- Timberland Pro Foot Protection