Shop All Composite Toe Boots and Shoes
Timberland Pro
Athletic Shoe, M, 12, Black, PR
Mfr # TB1A2174001
Zoro # G310869912
product price: $85.59
/pr
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Women's
- Color Black/Purple
- Waterproof No
- Upper Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A2174001
- Zoro # G310869912
- UPC # 197064745272
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Size (PRINT) | 12 |
Width | M |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Purple, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number TB1A2174, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Cruiser Anti-Fog Outdoor, Dark Lens Frameless Anti-Scratch Safety Glasses (CRUISER)
- BRADY Vinyl Wire Label, Translucent/White (B33RO-294-427)
- C.H. HANSON Letter/Number Stamp Set, Reversed, 1/16" (25683)
- GE SMS Protective Coverall, w/Elastic Hood&Wrist XL (GW901XL)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 9 1/2, Black, PR (TB0A1S5M001)
- TIMBERLAND PRO Mens PRO(R) Barstow 6" AlloyToe W (TB089647214)
- TIMBERLAND PRO Hiker Shoe, M, 12, Brown, PR (TB0A1ZR1214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 8 1/2, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Size 12 Men's Work Boot, Black/Gray (TB0A1Q3F001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10, Brown, PR (TB0A1XK1214)
- NAUTILUS SAFETY FOOTWEAR Size 8 WESTSIDE ST, WOMENS PR (N1435-8W)
- Timberland Pro Foot Protection