Shop All Composite Toe Boots and Shoes
Timberland Pro
Athletic Shoe, M, 12, Black, PR
Mfr # TB1A2123001
Zoro # G111219688
product price: $97.15
/pr
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Black/Orange
- Size 12
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A2123001
- Zoro # G111219688
- UPC # 197064753901
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | M |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Orange, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number TB1A2123, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-M (DCHV086BD1-M)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 3XL (K122-472 3XL REG)
- SAFETYSHIRTZ SS360 Basic Class 3 Long Sleeve T-Shirt w/ vented sides, Safety Green, M (45120418M)
- BRADY Letter Label, C, 1-1/2 in. W x 3-1/2 in. H (1550-C)
- TIMBERLAND PRO Athletic Shoe, M, 13, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Work Boots, Composite, Lthr, 8In, 9M, PR (89628)
- TIMBERLAND PRO Size 9-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO Size 6-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO Athletic Shoe, W, 11 1/2, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Wrk Boots, Mens, 11, M, Goodyear Welt, Brn, PR (92615)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11, Black, PR (TB0A1S5M001)
- Timberland Pro Composite Toe Boots and Shoes