Shop All Composite Toe Boots and Shoes
Timberland Pro
Athletic Shoe, M, 12, Black, PR
Mfr # TB0A2123001
Zoro # G6041206
product price: $114.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black/Orange
- Waterproof No
- Waterproof Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A2123001
- Zoro # G6041206
- UPC # 194112221597
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | M |
Footwear Size | 12 |
Width | M |
Size (PRINT) | 12 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Orange, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number A2123001, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Comfort Leg Pads (Set of 2) (SW111)
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, L (8210HL)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (413S0023BL)
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW WELLINGTON AT, MENS PR (A7830-11M)
- TIMBERLAND PRO Hiker Shoe, M, 10, Brown, PR (TB1A219B214)
- TIMBERLAND PRO Size 9 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- TIMBERLAND PRO Size 9 Men's Work Boot, Black/Gray (TB0A1Q3F001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9 1/2, Brown, PR (TB0A42FY214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7 1/2, Brown, PR (TB0A5P1A214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB0A1XK1214)
- AVENGER SAFETY FOOTWEAR Size 14 HAMMER WELLINGTON SOFT TOE PR (A7676-146E)
- Timberland Pro Foot Protection