Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, M, 12, Black, PR
Mfr # TB0A176A001
Zoro # G3555901
original price:
$119.51
8% off
new price: $109.95
/pr
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Ninety Degree Heel No
- Satra Slip Test Results- Dairy Tile Oily Not Tested
- Manufacturers Suggested Sole Slip Rating Better
- Upper Boot Material Man Made
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A176A001
- Zoro # G3555901
- UPC # 190542655551
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Size | 12 |
Heel Height | Less Than 1/2 in |
Footwear Width | M |
Width | M |
Size (PRINT) | 12 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number A176A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Cold Gear Type O Overall, 3XL (O28223C)
- MILWAUKEE TOOL Level 1 Cut Resistant High Visibility Polyurethane Dipped Gloves - Large (48-73-8912)
- SAFETYPOSTER.COM Safety Poster, A Safe Workplace Takes, ENG (SW0116)
- TINGLEY Rubber Boot, Navy, Men's 9, Women's 11, PR (26226)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11 1/2, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Athletic Shoe, W, 8, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 6W, Brown, PR (63189)
- TIMBERLAND PRO Loafer Shoe, W, 9, Black, PR (TB187528001)
- TIMBERLAND PRO Mens PRO(R) Mudsill Steel-Toe Work Shoe (TB040008001)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB186509214)
- REEBOK Athletic Shoes, Steel Toe, Navy, 10, PR (RB1975)
- Timberland Pro Foot Protection