Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, M, 11 1/2, Gray, PR
Mfr # TB1A1GT9065
Zoro # G610870144
product price: $97.15
/pr
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Puncture-Resistant Sole (PRINT) No
- Metatarsal Guard (PRINT) No
- Metatarsal Guard No
- Chemical-Resisting Sole (PRINT) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1GT9065
- Zoro # G610870144
- UPC # 197064650071
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Size | 11 1/2 |
Size (PRINT) | 11 1/2 |
Width | M |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 11 1/2, Static Dissipative Yes, Style Number TB1A1GT9, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, M (4GE63)
- CONDOR Jersey Gloves, Poly/Cotton, L, Brown, PR (5AX05)
- SAFEWAZE Vertical/Stationary Beam Anchor (019-4009)
- CARHARTT Relaxed Fit Duck Blanket-Lined Detroit Jacket, Black, XL, TLL (103828-BLKXLTLL)
- TIMBERLAND PRO Loafer Shoe, W, 7, Black, PR (TB187528001)
- TIMBERLAND PRO Loafer Shoe, W, 9, Brown, PR (TB191694214)
- TIMBERLAND PRO Athletic Shoe, W, 8 1/2, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Work Shoes, Slip On, Steel, Mns, 8W, Brn, PR (86509)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Wmns, 5.5W, Brn, PR (85599)
- TIMBERLAND PRO Powertrain Sprint Aluminum Toe Athletic Work Shoe, 8.5 (A291H-085M)
- MELLOW WALK Work Shoe, Sz 7, E Foot Width, Gray, PR (482072)
- Timberland Pro Steel Toe Shoes