Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, M, 11 1/2, Black, PR
Mfr # TB1A176A001
Zoro # G411219746
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 11 1/2
- Style Number TB1A176A
- Toe Shape Round
- Removable Insole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A176A001
- Zoro # G411219746
- UPC # 197064693054
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 11 1/2 |
Width | M |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number TB1A176A, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO AntiFatigue Insole, Mn 8-10, Wmn 10-12, PR (4783)
- KLEIN TOOLS Neck and Face Warming Half-Band, Black (60466)
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, L (S87611)
- BRADY Cartridge Label, Clear/White, Labels/Roll: 250 (M71-103-427)
- TIMBERLAND PRO Loafer Shoe, W, 7, Brown, PR (TB191694214)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Wmns, 5.5W, Brn, PR (85599)
- TIMBERLAND PRO Athletic High-Top, M, 15, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO Athletic Shoe, W, 9 1/2, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 9W, Brn, PR (53534)
- TIMBERLAND PRO Athletic Shoe, M, 13, Blue, PR (TB1A1HRU001)
- MELLOW WALK Athletic Shoe, E, 7, Black, PR (482339BLK)
- Timberland Pro Steel Toe Shoes