Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, M, 10 1/2, Blue, PR
Mfr # TB1A1HRU001
Zoro # G510936797
original price:
$89.95
11% off
new price: $79.29
/pr
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- ASTM Standards Met (PRINT) Compression (C), Electrical Hazard (EH), Impact (I)
- Color Black/Blue
- Non Metallic Upper Yes
- Heel Definition Flat Heel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1HRU001
- Zoro # G510936797
- UPC # 197064521197
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size (PRINT) | 10 1/2 |
Size | 10 1/2 |
Width | M |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Blue, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 10 1/2, Static Dissipative No, Style Number TB1AIHRU, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Machine/Equip. Label, 4inHx4inW, Vinyl, PK5 (103635)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206071)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-S (03-550-S)
- 3M 3M SFTY GLS POLAR AF BLK (90214-HZ4-NA)
- TIMBERLAND PRO Athletic Shoe, W, 9, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Athletic Shoe, W, 8, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Athletic Shoe, W, 8 1/2, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Loafer Shoe, M, 9, Black, PR (TB187528001)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 10 1/2, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Work Shoes, Slip On, Steel, Mns, 8W, Brn, PR (86509)
- FLORSHEIM Oxford Shoes, Black, 14D, PR (FS2000)
- Timberland Pro Steel Toe Shoes