Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, M, 10 1/2, Black, PR
Mfr # TB1A5NZP001
Zoro # G011947223
product price: $89.95
/pr
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 10 1/2
- Electrical Hazard Rated Yes
- Waterproof No
- Outsole Material EVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A5NZP001
- Zoro # G011947223
- UPC # 197064745821
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Size | 10 1/2 |
Width | M |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number TB1A5NZP001, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES 4-Cylinder Airline Cascade Kit (9892-04)
- BRADY Label Roll, White, Labels/Roll: 2300 (B33-89-498)
- ERB SAFETY Safety Vest, Mesh, Solid, Hi-Viz, Lime, 5XL (65046)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 5 1 pc, 6PK (840788)
- TIMBERLAND PRO Oxford Shoe, W, 10, Brown, PR (TB163189214)
- TIMBERLAND PRO Work Shoes, Slip On, Steel, Mns, 8W, Brn, PR (86509)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 6W, Brown, PR (63189)
- TIMBERLAND PRO Loafer Shoe, W, 11 1/2, Brown, PR (TB186509214)
- TIMBERLAND PRO Athletic Shoe, W, 5 1/2, Black, PR (TB1A2A47001)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12W, Brn, PR (53534)
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 5, E Width (420092BLK050)
- Timberland Pro Steel Toe Shoes