Shop All Composite Toe Boots and Shoes
Timberland Pro
Athletic Shoe, 7, Brown, PR
Mfr # TB0A219B214
Zoro # G6041687
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Women's
- Color Brown/Purple
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB0A219B214
- Zoro # G6041687
- UPC # 194114254067
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Size (PRINT) | 7 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown/Purple, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number A219B214, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Weatherproof pull station sgl action hex (MPSR1-SHTW-GE)
- 3M DBI-SALA Vertical Lifeline, 75 ft., White (1202821)
- SIGNMISSION ANSI Sign, Pinch Points, Bilingual Spanish, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-DS-A-1014-L-19835)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Burgundy (18150)
- TIMBERLAND PRO Hiker Shoe, M, 10 1/2, Brown, PR (TB0A1ZR1214)
- TIMBERLAND PRO 8-Inch Work Boot, M, 9, Brown, PR (TB189646214)
- TIMBERLAND PRO Size 8 1/2 Women's Pull On Alloy Boot, Turkish Coffee (TB0A2959214)
- TIMBERLAND PRO Evergreen 8" Waterproofof Comp-Toe Wor (TB0A28QQ214)
- TIMBERLAND PRO 6-Inch Work Boot, XW, 11, Brown, PR (TB0A42FY214)
- TIMBERLAND PRO 8-Inch Work Boot, W, 11, Black, PR (TB0A5R7K001)
- CAROLINA SHOE Loafer Shoe, M, 14, Brown, PR (CA5595)
- Timberland Pro Foot Protection