Shop All Composite Toe Boots and Shoes
Timberland Pro
Athletic Shoe, 5 1/2, Brown, PR
Mfr # TB0A219B214
Zoro # G6041090
product price: $114.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Brown/Purple
- Waterproof Yes
- Static Dissipative No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A219B214
- Zoro # G6041090
- UPC # 194114254753
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 5 1/2 |
Size (PRINT) | 5 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown/Purple, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number A219B214, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1216-RA_14X10 (U7-1216-RA_14X10)
- ABUS Lockout Padlock, KD, Orange, 1-3/4"H (74/40 KD ORANGE)
- SCHNEIDER ELECTRIC Orange Led 24V (DL1BDB5)
- TOP TAPE AND LABEL True Grip Anti-Slip Tape, Black, 1"W x 60'L Roll, SG7001CB (SG7001CB)
- TIMBERLAND PRO Athletic Shoe, 7 1/2, Brown, PR (TB0A219B214)
- TIMBERLAND PRO Size 10 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Composite Work Boot, Brown (TB089646214)
- TIMBERLAND PRO 8-Inch Work Boot, M, 15, Brown, PR (TB089646214)
- TIMBERLAND PRO Hiker Shoe, M, 11, Brown, PR (TB0A1ZR1214)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 9 1/2, Black, PR (TB0A1S5M001)
- CARHARTT Athletic Shoe, W, 12, Black, PR (CMD3461 12W)
- Timberland Pro Foot Protection