Shop All Steel Toe Shoes
Timberland Pro
Athletic High-Top, W, 7, Black, PR
Mfr # TB1A1S5M001
Zoro # G411947182
product price: $99.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7
- Electrical Hazard Rated No
- Waterproof No
- Outsole Material TPU
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1S5M001
- Zoro # G411947182
- UPC # 197064719815
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Size | 7 |
Width | W |
Description
Athletic High-Top, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number TB1A1S5M001, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, Gold on Black, Labels/Roll: Continuous (212GBPX)
- LEE Tippi Micro-Gel Fingertip Grips, Size 9, Large, Assorted, PK10 (LEE61090)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 1 PR (5099B)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 4 ft L Red (170973)
- TIMBERLAND PRO Athletic High-Top, W, 10, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO Oxford Shoe, W, 10, Brown, PR (TB163189214)
- TIMBERLAND PRO Athletic High-Top, M, 15, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO Athletic Shoe, W, 9, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Athletic Shoe, W, 8, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 6W, Brown, PR (63189)
- HONEYWELL SERVUS Mid-Calf, Sz 7, 12" H, Brown, Stl, PR (22148/7)
- Timberland Pro Foot Protection