Shop All Steel Toe Shoes
Timberland Pro
Athletic High-Top Shoe, W, 9, Black, PR
Mfr # TB0A11QF001
Zoro # G3556881
Free Shipping & Returns
Not eligible for select promotions
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non-Marking Sole Yes
- Toe Type Alloy
- Outsole Material Polyurethane
- Static Dissipative Yes
- Style Number A11QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB0A11QF001
- Zoro # G3556881
- UPC # 888657484301
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Height | 5 in |
Footwear Width | W |
Size | 9 |
Footwear Size | 9 |
Width | W |
Overall Height | 5 in |
Size (PRINT) | 9 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1378-RA_10X7 (U3-1378-RA_10X7)
- HILLMAN 4" Letter/Numb Stencils (839726)
- STRANCO Die-Cut Reflective Number Label, 3 (DWR-SINGLE-8-3)
- PIG PIG Roof Leak Diverter, Clear, 0.775 lb. (TLS552-CL)
- TIMBERLAND PRO Athletic Shoe, W, 11 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Athletic High-Top Shoe, W, 7, Black, PR (TB0A11QF001)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 11M, Brown, PR (85590)
- TIMBERLAND PRO Loafer Shoe, M, 9, Black, PR (TB187528001)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12W, Brn, PR (53534)
- TIMBERLAND PRO Athletic High-Top, W, 10, Black, PR (TB1A1S5M001)
- KEEN Size 10 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- Timberland Pro Steel Toe Shoes