Shop All Composite Toe Boots and Shoes
Timberland Pro
Athletic High-Top Shoe, W, 8 1/2, Black, PR
Mfr # TB1A28WF001
Zoro # G411219616
product price: $118.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 8 1/2
- Waterproof No
- Ninety-Degree Heel No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A28WF001
- Zoro # G411219616
- UPC # 197064738670
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | W |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number TB1A28WF, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056015)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/34 (10023466)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size XL (2NA/XLBK)
- RETRACTA-BELT Wall Mount Receiver, Plastic, 3 1/4 in H, Black (RE)
- TIMBERLAND PRO Boondock 8" Waterproofof Comp-Toe Work (TB0A29TG214)
- TIMBERLAND PRO Timber Pro Irvine wedge 6in Alloy Safe Toe Boots, Brown, 11M (A44UP)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9, Brown, PR (TB1A1WSB214)
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- TIMBERLAND PRO Athletic Shoe, M, 13, Black, PR (TB0A5NZP001)
- REFRIGIWEAR Size 9 Hiker Boot Composite (1954CRGLD090)
- Timberland Pro Composite Toe Boots and Shoes