Shop All Steel Toe Shoes
Timberland Pro
Athletic High-Top Shoe, W, 8 1/2, Black, PR
Mfr # TB1A11QF001
Zoro # G610870007
product price: $107.75
/pr
Free Shipping & Returns
Not eligible for select promotions
$107.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metatarsal Guard No
- Width W
- All-Leather Upper No
- Gender Men's
- Non Metallic Upper Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A11QF001
- Zoro # G610870007
- UPC # 197064670277
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Width | W |
Size (PRINT) | 8 1/2 |
Size | 8 1/2 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative Yes, Style Number TB1A11QF, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE 6-Pack of Molded EVA Foam Knee Pads (FKP-06-6PK)
- ANSELL Lab Coat, 2XL, Red, Polyester (66-663)
- CONDOR Absorbent Sock, White, 12 gal., PK12 (35ZR64)
- SAFETY TECHNOLOGY INTERNATIONAL Tamper Wrench, Silver Color, 2-3/8" Sz, PK2 (KIT-H19016)
- TIMBERLAND PRO Loafer Shoe, W, 6 1/2, Black, PR (TB187528001)
- TIMBERLAND PRO Loafer Shoe, W, 11 1/2, Brown, PR (TB186509214)
- TIMBERLAND PRO Athletic High-Top, W, 10, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 6W, Brown, PR (63189)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12W, Brn, PR (53534)
- TIMBERLAND PRO Athletic Shoe, W, 5 1/2, Black, PR (TB1A2A47001)
- SKECHERS Athletic Work Shoes, 12, W, Black, Mens, PR (77055W BKCC SIZE 12)
- Timberland Pro Foot Protection