Shop All Steel Toe Shoes
Timberland Pro
Athletic High-Top Shoe, W, 7 1/2, Black, PR
Mfr # TB1A11QF001
Zoro # G010869960
product price: $97.19
/pr
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Construction Cemented
- Metal Chip-Resisting Sole (PRINT) Yes
- Completely Non Metallic No
- Non Metallic Upper Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A11QF001
- Zoro # G010869960
- UPC # 197064669448
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Width | W |
Size | 7 1/2 |
Size (PRINT) | 7 1/2 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative Yes, Style Number TB1A11QF, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Wall Mount Eyewash Stations (32-000460-0000)
- MUCK BOOT CO Men's Mudder Tall Boot (MUD333 M 110)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Door To Remain Unlocked During Business Hours Sign, Landscape (OS-NS-A-710-L-11529)
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-XXL)
- TIMBERLAND PRO Mens PRO(R) Mudsill Steel-Toe Work Shoe (TB040008001)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12W, Brn, PR (53534)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Black, PR (TB150507001)
- TIMBERLAND PRO Athletic Shoe, W, 6, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Athletic Shoe, W, 10, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Athletic Shoe, W, 5 1/2, Black, PR (TB1A2A47001)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- Timberland Pro Steel Toe Shoes