Shop All Steel Toe Shoes
Timberland Pro
Athletic High-Top Shoe, W, 15, Black, PR
Mfr # TB1A11QF001
Zoro # G310869813
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Waterproof No
- Static Dissipative Yes
- ASTM Standards Met (PRINT) Compression (C), Impact (I), Static Dissipative (SD)
- Puncture-Resistant Sole (PRINT) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A11QF001
- Zoro # G310869813
- UPC # 197064672929
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 15 |
Width | W |
Size (PRINT) | 15 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 15, Static Dissipative Yes, Style Number TB1A11QF, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- MOLDEX Moldex 6420 Rockets® Reusable Earplugs, Corded, NRR 27dB, 50 Pairs/Box (6420)
- ROADPRO Reflective Safety Tape (RPRT03)
- WEST CHESTER PROTECTIVE GEAR Polyurethane Coated Gloves, Palm Coverage, Black, S, 12PK (713SUCB/S)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 6W, Brown, PR (63189)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Wmns, 5.5W, Brn, PR (85599)
- TIMBERLAND PRO Athletic Shoe, W, 5 1/2, Black, PR (TB1A2A47001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Black, PR (TB150507001)
- TIMBERLAND PRO Work Shoes, Alloy, Mens, 8.5M, Blk, PR (40044)
- TIMBERLAND PRO Athletic Shoe, W, 10 1/2, Gray, PR (TB1A1GT9065)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 15W, Blk, PR (RK6761)
- Timberland Pro Foot Protection