Shop All Composite Toe Boots and Shoes
Timberland Pro
Athletic High-Top Shoe, W, 15, Black, PR
Mfr # TB0A1S5M001
Zoro # G909984538
product price: $114.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 15
- Waterproof No
- Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1S5M001
- Zoro # G909984538
- UPC # 192362195613
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Size (PRINT) | 15 |
Width | W |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 54" Waist Size, 34" Inseam (102776-412-54x34)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212S)
- JESSUP GLO BRITE Exit, PF100, Green Frame Dble (7042-100-B)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0024BL)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB0A1ZRC214)
- TIMBERLAND PRO Athletic Shoe, M, 11, Black, PR (TB0A5NZP001)
- TIMBERLAND PRO Hiker Shoe, M, 10 1/2, Brown, PR (TB0A1ZR1214)
- TIMBERLAND PRO 8-Inch Work Boot, M, 9, Brown, PR (TB189646214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Boondock 8" Waterproofof Comp-Toe Work (TB0A29TG214)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 9, White, PR (1607-9W)
- Timberland Pro Foot Protection