Shop All Composite Toe Boots and Shoes
Timberland Pro
Athletic High-Top Shoe, W, 11, Black, PR
Mfr # TB1A28WF001
Zoro # G111219619
product price: $128.99
/pr
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Black
- Size 11
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A28WF001
- Zoro # G111219619
- UPC # 197064740420
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | W |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number TB1A28WF, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 11"W x 2.5"H Sign w/ Adhesive Tape, PK10 (122020)
- 3M Anti-Slip Tape, Black, 18 ft. x 3 in (GM400)
- NMC Caution Look Out For Forklifts Sign, C550RB (C550RB)
- JACKSON SAFETY Faceshield Visor (28633)
- TIMBERLAND PRO Size 12 Men's Work Boot, Black/Gray (TB0A1Q3F001)
- TIMBERLAND PRO Size 10 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- TIMBERLAND PRO Athletic Shoe, W, 13, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Size 6-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO Athletic Shoe, M, 11 1/2, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Timber Pro Irvine wedge 6in Alloy Safe Toe Boots, Brown, 11W (A44UP)
- DANNER Size 14 Men's 8 in Work Boot Alloy Work Boot, Black (17311-14EE)
- Timberland Pro Foot Protection