Shop All Steel Toe Shoes
Timberland Pro
Athletic High-Top Shoe, W, 11 1/2, Black, PR
Mfr # TB1A11QF001
Zoro # G310870048
product price: $108.99
/pr
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Upper Material Synthetic Fabric
- Metatarsal Guard (PRINT) No
- Width W
- All-Leather Upper No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A11QF001
- Zoro # G310870048
- UPC # 197064671885
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Width | W |
Size | 11 1/2 |
Size (PRINT) | 11 1/2 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative Yes, Style Number TB1A11QF, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176223 (176223)
- 3M Versaflo(TM) Head/Neck/Shoulder Cover (M-976)
- OCCUNOMIX XL High Visibility Jacket, Orange (LUX-ETJBJ-OXL)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z35)
- TIMBERLAND PRO Loafer Shoe, W, 9, Brown, PR (TB191694214)
- TIMBERLAND PRO Athletic Shoe, M, 8, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Athletic Shoe, M, 10, Black, PR (TB1A176A001)
- TIMBERLAND PRO Athletic Shoe, W, 12, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Loafer Shoe, W, 8, Black, PR (TB187528001)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB163189214)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 13W, Blk, PR (RK6761)
- Timberland Pro Foot Protection