Shop All Steel Toe Shoes
Timberland Pro
Athletic High-Top Shoe, W, 11 1/2, Black, PR
Mfr # TB0A11QF001
Zoro # G3556714
product price: $114.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Boot Material Man Made
- Manufacturers Suggested Sole Slip Rating Better
- Completely Non Metallic No
- CSA Footwear Standard Grade 1 Toecap, No Puncture Protection
- Metal Chip Resisting Sole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A11QF001
- Zoro # G3556714
- UPC # 888657484608
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Height | 5 in |
Footwear Width | W |
Size | 11 1/2 |
Footwear Size | 11 1/2 |
Width | W |
Size (PRINT) | 11 1/2 |
Overall Height | 5 in |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Pulley Carabiner, 3 in, Silver (P75 SL)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUL)
- GLOWEAR BY ERGODYNE Hi-Vis Lime-Blank Reflective Snapback Hat (8933)
- SHOP TUFF Shop Tuff STF-3618DM 36 x 18 in. Door Mat (STF-3618DM)
- TIMBERLAND PRO Athletic Shoe, W, 10 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Athletic Shoe, W, 9, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB191694214)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 10.5W, Brown, PR (85590)
- TIMBERLAND PRO Work Shoes, Slip On, Steel, Mns, 8W, Brn, PR (86509)
- TIMBERLAND PRO Loafer Shoe, M, 9, Black, PR (TB187528001)
- REEBOK Safety Shoe, 10, W, Black, Composite, PR (RB4039)
- Timberland Pro Foot Protection