Shop All Composite Toe Boots and Shoes
Timberland Pro
Athletic High-Top Shoe, W, 10, Black, PR
Mfr # TB1A28WF001
Zoro # G111219602
original price:
$107.99
11% off
new price: $95.19
/pr
Free Shipping & Returns
Not eligible for select promotions
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 10
- Waterproof No
- Insole Technology Anti-Fatigue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A28WF001
- Zoro # G111219602
- UPC # 197064739783
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Width | W |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB1A28WF, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Flame Resistant Hood, White, Nomex(R) (H12NK)
- US WEIGHT Steel Stanchion, Black, 7.5ft, Red Belt, PR (U2102RED)
- PORTWEST Classic Rain Jacket, Med (US440)
- COMPLYRIGHT Notice of Privacy Practices Poster, 12inH (A2123)
- TIMBERLAND PRO 8-Inch Work Boot, M, 15, Brown, PR (TB089646214)
- TIMBERLAND PRO Athletic Shoe, M, 11, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Size 10 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- TIMBERLAND PRO Size 9 Men's Work Boot, Black/Gray (TB0A1Q3F001)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1KBW001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB0A1XK1214)
- AVENGER SAFETY FOOTWEAR Size 7-1/2 Men's 6" Work Boot Composite Work Boot, Brown (A7506 7.5W)
- Timberland Pro Composite Toe Boots and Shoes