Shop All Steel Toe Shoes
Timberland Pro
Athletic High-Top Shoe, W, 10 1/2, Black, PR
Mfr # TB1A11QF001
Zoro # G310869868
product price: $108.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Cemented
- Puncture-Resistant Sole (PRINT) No
- Width W
- Color Black
- Non Metallic Upper Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A11QF001
- Zoro # G310869868
- UPC # 197064671465
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Width | W |
Size (PRINT) | 10 1/2 |
Size | 10 1/2 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative Yes, Style Number TB1A11QF, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWETECH LABELS Brother Compatible P-touch label tape Tze-231 12mm 0.47 in. inch black on white laminated, 5PK (Tze-231-SWE)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, 4X/5X, Lime (EGO20979)
- ANSELL 12" Chemical Resistant Gloves, PVC, 8, 1 PR (04-644)
- BRADY Isolation Blind Tags, 2in.Hx20in.W, PK25 (132453)
- TIMBERLAND PRO Oxford Shoe, M, 11, Brown, PR (TB163189214)
- TIMBERLAND PRO Athletic Shoe, M, 13, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Black, PR (TB150507001)
- TIMBERLAND PRO Athletic Shoe, W, 10, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 10 1/2, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 8W, Brown, PR (85590)
- MELLOW WALK SAFETY Size 10 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK100)
- Timberland Pro Steel Toe Shoes