Shop All Composite Toe Boots and Shoes
Timberland Pro
Athletic High-Top Shoe, M, 7 1/2, Black, PR
Mfr # TB1A28WF001
Zoro # G911219666
Free Shipping & Returns
Not eligible for select promotions
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 7 1/2
- Waterproof No
- Shank Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB1A28WF001
- Zoro # G911219666
- UPC # 197064737826
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Width | M |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number TB1A28WF, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Large Class 2 High Visibility Vest, Orange (1055-L)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (RF6YL)
- MONTOUR LINE Orange Delineator Post with Base, 45 In, 4 Pack (DL1-OR-10-KT-4)
- WL JENKINS 6in Supering Bell, Pigtail, 120VAC Vibrating, Outdoor (2025)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Alloy Work Boot, Dark Mocha (TB026078242)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB0A5NZP001)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- TIMBERLAND PRO Athletic Shoe, M, 13, Black, PR (TB0A5NZP001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB1A1WSB214)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1Q2W001)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Electrical Hazard Athletic Work Shoe (GB00543 M 100)
- Timberland Pro Composite Toe Boots and Shoes